Beli amplas diamond di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsubosan Ironworks Flat File 200mm with Grip
    Mulai

    Rp339.900

    Tsubosan Ironworks Flat File 200mm with Grip
    atribut:
    • Blade Width (mm): 21
    • Overall Length (mm): 315
    • Blade Thickness (mm): 5
    • Compatible Materials: Ironworker
    • Blade Length (mm): 200
  2. Tsubosan Ironware File
    Mulai

    Rp279.900

    Tsubosan Ironware File
    atribut:
    • Type: For ironworking
    • Compatible Materials: Iron, aluminum, copper, brass, plastic
  3. TRUSCO Abrasive Paper Diamond (Kertas Amplas)
    35%
    Mulai

    Rp1.999.900

    TRUSCO Abrasive Paper Diamond (Kertas Amplas)
    Deskripsi:
    -Double sided tapes type. It can be attached to an electric/pneumatic tool.-Possible to cut to the required size and use.-Can be used for any applications from flat polishing of difficult-to-cut material to polishing of details.-Can be used both dry type-Repair of molding die, R removal, finishing.-Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.
    atribut:
    • LxW: 230x150mm
    • Comments: 1mm Electrodeposition
    • Grain Size: #100
    • Purpose of Use: Repair of molding die, R removal, finishing. Surface polishing, chamfer, R removal etc., of glass, quartz glass, stone, carbide, carbon, FRP and plastic, etc.
  4. monotaro Double-Edged Diamond File (Kikir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp97.900

    monotaro Double-Edged Diamond File (Kikir)
    Deskripsi:
    Surface diamond coating improves grindability and abrasion resistance. -Wood patterns are easy to fit in hands, slip harder and improve work efficiency.
    atribut:
    • Material: Body: Steel / Surface Diamond Coated Grip: Tree
  5. Kennedy Round Diamond File 325/400 Grain
    Mulai

    Rp74.900

    Kennedy Round Diamond File 325/400 Grain
    Deskripsi:
    Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.
    atribut:
    • Handle Material: Plastic
    • Overall Length: 160mm
    • Grain: 325/400
    • Type: Round
    • Part Number: KEN0330280K
    • Size: 16cm
  6. TOKYO Diamond Backing Pad (Bantalan Poles Gerinda)
    Mulai

    Rp32.900

    TOKYO Diamond Backing Pad (Bantalan Poles Gerinda)
    Deskripsi:
    Mata asah dengan velcro
    atribut:
    • Size (inch): 4
  7. Tsubosan File Set (Middle Eyes) (Set Kikir)
    Mulai

    Rp459.900

  8. Tsubosan File Set (Fine) (Set Kikir)
    Mulai

    Rp479.900

    Tsubosan File Set (Fine) (Set Kikir)
    atribut:
    • Remarks: *Price is unit price of 1 set.
    • Specification: medium pitch
    • Type: 5 piece set
    • Width (mm): 11
    • Thickness (mm): 3.5
    • Overall Length (mm): 215
    • Weight (g): About 296
  9. Tsubosan Diamond File
    Mulai

    Rp459.900

    Tsubosan Diamond File
    atribut:
    • Overall Length (mm): 140
    • Blade Length (mm): 50
    • Set Contents: Hei, semicircle, circle
  10. Tsubosan Group File (Detailed)
    Mulai

    Rp1.999.900

    Tsubosan Group File (Detailed)
    atribut:
    • File Length (mm): 85
    • Width (Half-Round) (mm): 7.3
    • Type: 10 pairs
    • Diameter (Circle) (φ): 3.2
    • Overall Length (mm): 185
    • Remarks: * Price is a set unit price.
    • Shape: set
    • Thickness (Edge) (mm): 2.5
    • Thickness (Ellipse) (mm): 3.4
    • Thickness (Flat) (mm): 2.5
    • Thickness (Half-Round) (mm): 2.5
    • Thickness (Middle) (mm): 2.5
    • Thickness (Taper) (mm): 2.5
    • Weight (g): About 244
    • Width (Ellipse) (mm): 7
    • Width (Middle) (mm): 7.3
    • Width (Tapered) (mm): 7
    • Width Blade (mm): 7.3
  11. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  12. Tsubosan Diamond File (Diamond Round)
    Mulai

    Rp249.900

    Tsubosan Diamond File (Diamond Round)
    atribut:
    • Overall Length (mm): 140
    • Electro Deposition Length: 50mm
    • Grain Size: #400
  13. Tsubosan Line Round File
    Mulai

    Rp179.900

    Tsubosan Line Round File
    atribut:
    • Overall Length (mm): 100
    • Type: A circle
    • Blade Length (mm): 50
  14. Tsubosan Diamond Files S Type File (Kikir)
    Mulai

    Rp1.499.900

    Tsubosan Diamond Files S Type File (Kikir)
    Deskripsi:
    Kikir S-5- Diamond Grip no. #200- 1 set : 5 pcs Hand; Half round; Round; Square ; TriangularUse:Please use it after dropping a little of oil on the workingpoint.Diamond Grids are fixed by Ni-plating process.Especially it's very available for the very high hardenedmaterials modify, i.e. Ceramics, Hard-Metals, hardenedsteel etc..
Daftar Harga amplas diamond Terbaru October 2026
Tsubosan Ironworks Flat File 200mm with GripRp339.900
Tsubosan Ironware FileRp279.900
TRUSCO Abrasive Paper Diamond (Kertas Amplas)Rp1.999.900
monotaro Double-Edged Diamond File (Kikir)Rp97.900
Kennedy Round Diamond File 325/400 GrainRp74.900
TOKYO Diamond Backing Pad (Bantalan Poles Gerinda)Rp32.900
Tsubosan File Set (Set Kikir)Rp469.900
Tsubosan File Set (Middle Eyes) (Set Kikir)Rp459.900
Tsubosan File Set (Fine) (Set Kikir)Rp479.900
GOEI Diamond File (Kikir)Rp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)